2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Out Spout in Cafe Brown
Torino™ 2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Out Spout in Cafe Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Spout height: 6 7/8"
- Spout reach: 7 3/4"
- One hole installation
- Lever handle
- Ceramic disc cartridge
- Solid brass construction, exposed pop-up drain without overflow
- Limited Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Torino™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cafe Brown
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/2
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-7/8
- Spout Reach:
- 7-3/4
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out
- UPC:
- 747943026802