2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Out Spout with 7-3/4 in. Spout Reach in Satin Nickel
Torino™ 2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Out Spout with 7-3/4 in. Spout Reach in Satin Nickel
Product Details
Product Details
- Spout height: 4 5/8"
- Spout reach: 7 3/4"
- One hole installation
- Flow Rate: 2.2 GPM
- Lever handle
- Ceramic disc cartridge
- Solid brass construction, exposed pop-up drain without overflow
- Limited Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Torino™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 4-5/8
- Spout Reach:
- 7-3/4
- UPC:
- 747943027380