1-Hole Kitchen Faucet with Single Lever Handle in Truffle
Torino Jr.™ 1-Hole Kitchen Faucet with Single Lever Handle in Truffle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout height: 4 5/8"
- Spout reach: 7 3/4"
- One hole installation
- Lever handle
- Ceramic disc cartridge
- Limited Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Torino Jr.™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Truffle
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-5/8
- Spout Reach:
- 7-3/4
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out
- UPC:
- 747943030762