This product requires certification to purchase.

27-3/8 x 15 in. Stainless Steel Sink Grid

BLANCO

Valea 27-3/8 x 15 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B230966
  • Item #4824629
  • Manufacturer Part #230966
5 out of 5 Customer Rating
Brand image
BLANCO

Valea 27-3/8 x 15 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B230966
  • Item #4824629
  • Manufacturer Part #230966
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom-fitted for BLANCO VALEA 32" SUPER SINGLE Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Height
1-1/2 in
Length
28 in
Size
28 in x 15-1/8 in x 1-1/2 in
Weight
3.97 lb
Width
15-1/8 in
Characteristics & Features
Brand Model Compatibility
41610, 441774, 441613, 441611, 442942, 442756, 441775, 441772, 441773
Collection
Valea
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Material
Stainless Steel
Shape
Rectangular
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
Yes
GSA Approved
No
Product Type
Kitchen Sink Grid
UPC
747943032193