32 x 19 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscuit
Valea™ 32 x 19 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscuit
Product Details
Product Details
- Designed for the hardworking kitchen
- Features low divide for ease of use
- Solid construction
- Unsurpassed cleanability backed by 7 patents
- Resistant to scratches, stains and all household acids and alkali solutions
- Heat resistant up to 536° F
- Drain not included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Valea™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/2 in x 17 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-1/2 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 19 in x 9-1/2 in
- UPC:
- 747943040969