32 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit
Valea™ 32 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- The everyday sink that goes beyond everyday expectations
- Bowl Depth: 9-1/2 in
- Solid construction
- Unsurpassed cleanability backed by 7 patents
- Resistant to scratches, stains and all household acids and alkali solutions
- Heat resistant up to 536° F
- Drain not included
- Limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Valea™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 19 in x 9-1/2 in
- UPC:
- 747943036498