This product requires certification to purchase.

32 x 19 in. No Hole Granite Double Bowl Undermount Kitchen Sink in Volcano Grey

BLANCO

Valea 32 x 19 in. No Hole Granite Double Bowl Undermount Kitchen Sink in Volcano Grey

  • Fast #
  • Part #B443126
  • Item #10010513
  • Manufacturer Part #443126
5 out of 5 Customer Rating
Brand image
BLANCO

Valea 32 x 19 in. No Hole Granite Double Bowl Undermount Kitchen Sink in Volcano Grey

  • Fast #
  • Part #B443126
  • Item #10010513
  • Manufacturer Part #443126
5 out of 5 Customer Rating

X Points

Color Finish Name: Volcano Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include left grid (item #234471), right grid (item #234481) and decorative drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Made in Canada and Germany
  • Made of Silgranit® premium granite composite
  • Withstands heavy cookware, hot bakeware and scuff marks
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8-18
Collection:
Valea
Color Finish Category:
Greys
Color Finish Name:
Volcano Grey
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
U-shaped
Sink Bowl Size, Left:
14-1/2 in x 17 in x 9-1/2 in
Sink Bowl Size, Right:
14-1/2 in x 17 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 19 in
UPC:
747943089531
Width:
19 in