This product requires certification to purchase.

30 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Anthracite

BLANCO

Vintera 30 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B526538
  • Item #9345027
  • Manufacturer Part #526538
3.7 out of 5 Customer Rating
Brand image
BLANCO

Vintera 30 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B526538
  • Item #9345027
  • Manufacturer Part #526538
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #233532), cutting board (item #235010 and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
30 in
Sink Bowl Size
26-5/9 in x 15-1/3 in x 9 in
Sink Depth
9 in
Sink Size, Overall
30 in x 19 in
Sink Size Range
26 in - 30.99 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Vintera
Color Finish Category
Blacks
Color Finish Name
Anthracite
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
CSA Certified
CSA B45.8 2018
IAPMO Listed
Yes
Origin
Global
UPC
747943051132


Recommended Accessories