This product requires certification to purchase.

33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Cafe

BLANCO

Vintera 33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Cafe

  • Fast #
  • Part #B526552
  • Item #9345024
  • Manufacturer Part #526552
3.4 out of 5 Customer Rating
Brand image
BLANCO

Vintera 33 in. Farmhouse Silgranit Double Bowl Kitchen Sink in Cafe

  • Fast #
  • Part #B526552
  • Item #9345024
  • Manufacturer Part #526552
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Cafe Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #239955), cutting board (item #235010) and decorative drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size, Left
14-1/4 in x 15-1/3 in x 9 in
Sink Bowl Size, Right
14-1/4 in x 15-1/3 in x 9 in
Sink Depth
9 in
Sink Size, Overall
33 in x 19 in
Sink Size Range
31 in - 36 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Vintera
Color Finish Category
Browns
Color Finish Name
Cafe
Drain Location
Rear
Material Type
Granite
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
CSA Certified
CSA B45.8 2018
IAPMO Listed
Yes
Origin
Global
UPC
747943051248


Recommended Accessories