17-5/8 in. Built-In Dishwasher in Panel Ready
17-5/8 in. Built-In Dishwasher in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 programs
- 4 functions
- Silent operation: 48 dBA
- 3 position adjustable upper rack
- Easy installation
- Concealed heating element
- Adjustable feet and self-adjustable hinge
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 48 dB
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- Yes
- Height:
- 32-13/64 in
- Number of Cycles:
- 5
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 17-5/8 in