3.7 cu. ft. 208/240V Electric Dryer in White
3.7 cu. ft. 208/240V Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact washer & dryer
- Auto anticrease+ prevents wrinkles by tumbling clean clothes after cycle has finished
- Stack kit included
- OptiSense™ sensor drying technology ensures no damp clothing
- Compact 24" dryer, designed to save space
Specifications
- AMP:
- 10.5, 30, 9.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 22-15/16 in
- Energy Star Compliant:
- No
- Height:
- 33-1/4 in
- Interior Light:
- No
- Number of Cycles:
- 15
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Volts:
- 208/240V
- Weight:
- 73.4 lb
- Width:
- 23-7/16 in