3/4 in. NPT Spout in Black
3/4 in. NPT Spout in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 1/2" deck spout
- Unique and angular spout design for deck-mount basin or tubfiller applications.
- Make a statement in the bathroom with INOX stainless steel, available in brushed stainless steel as standard or in a range of colors + finishes (special order).
- Pair with INOX stainless steel mixer handles for the complete look.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.2 gpm
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Swivel