This product requires certification to purchase.

1/2 in. NPT Stainless steel Wall Union in Matte Black

Blu Bathworks

Inox 1/2 in. NPT Stainless steel Wall Union in Matte Black

  • Fast #
  • Part #BQWU5037MB
  • Item #9643863
  • Manufacturer Part #QWU-5037-MB
3.6 out of 5 Customer Rating
Brand image
Blu Bathworks

Inox 1/2 in. NPT Stainless steel Wall Union in Matte Black

  • Fast #
  • Part #BQWU5037MB
  • Item #9643863
  • Manufacturer Part #QWU-5037-MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall union with hand shower holder and 2-3/4 in round + square trim plate for design customization
  • 1/2 in NPT connection
  • Stainless steel AISI316L
  • Available in matte black finish only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Inox
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Wall Union
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316L