2 in. Pressure Peak Clamp
2 in. Pressure Peak Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 IN Diameter
- 50 MM Diameter
- 316 Stainless steel
- Pickling and passivation finish
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3
- Diameter - Outside:
- 2 in
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2 in
- Height:
- 1
- Length:
- 3
- Material:
- Stainless Steel
- Material Type:
- Stainless Steel
- Product Type:
- Clamp
- Type:
- W847001050K
- UPC:
- 098268182989
- Weight:
- 1.1
- Width:
- 3