This product requires certification to purchase.

2 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Combination Wye

BLUCHER

2 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Combination Wye

  • Fast #
  • Part #W839050050ASK
  • Item #9411529
  • Manufacturer Part #839.050.050 AS
4.8 out of 5 Customer Rating
Brand image
BLUCHER

2 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Combination Wye

  • Fast #
  • Part #W839050050ASK
  • Item #9411529
  • Manufacturer Part #839.050.050 AS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Pipe diameter: Ø50mm. Branch diameter: Ø50mm
  • Stainless steel: AISI316L/EN1.4404
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
Push
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
1/8 Bend, 45°, Combination Wye, Straight
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
IAPMO Listed
Yes
Origin
Global
UPC
098268229639