This product requires certification to purchase.

2 in. Sanitary 316L Stainless Steel Tee

BLUCHER

2 in. Sanitary 316L Stainless Steel Tee

  • Fast #
  • Part #W848050050ASK
  • Item #9411487
  • Manufacturer Part #848.050.050 AS
4.1 out of 5 Customer Rating
Brand image
BLUCHER

2 in. Sanitary 316L Stainless Steel Tee

  • Fast #
  • Part #W848050050ASK
  • Item #9411487
  • Manufacturer Part #848.050.050 AS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 316 Stainless steel
  • Push-fit connection
  • 90 Degree
  • EPDM Sealing rings
  • Requires Certification

Documents


Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Sanitary, Straight, Tee
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
UPC:
098268207309
Weight:
0.95 lb