2 in. Stainless Steel P-Trap
2 in. Stainless Steel P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 IN Push fit Socket Outlet
- 316 Stainless steel
- EPDM Sealing rings
- Pickling and passivation finish
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Connection Type:
- Push
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Height:
- 6-69/100 in
- Trap Material:
- Steel
- Trap Size:
- 2 in
- UPC:
- 098268229288