4 in. Push 90 Degree 316L Stainless Steel Elbow
4 in. Push 90 Degree 316L Stainless Steel Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 316 stainless steel
- Push-fit connection
- 90°
- EPDM sealing rings
Specifications
- Application:
- Commercial, Residential, Industrial, Food and Beverage
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 098268193190