4 in. Rubber Seal Ring
4 in. Rubber Seal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For high temperatures
- Material: FPM
Specifications
- Application:
- High Temperature
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 4 in
- Fitting Type:
- Seal Ring
- Material:
- Rubber
- Material Type:
- FPM
- UPC:
- 098268175783
- Weight:
- 0.04 lb