This product requires certification to purchase.

4 in. Stainless Steel P-Trap

BLUCHER

4 in. Stainless Steel P-Trap

  • Fast #
  • Part #W525090110SP
  • Item #9411627
  • Manufacturer Part #525.090.110 S
3.7 out of 5 Customer Rating
Brand image
BLUCHER

4 in. Stainless Steel P-Trap

  • Fast #
  • Part #W525090110SP
  • Item #9411627
  • Manufacturer Part #525.090.110 S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 IN Push fit Socket Outlet
  • 316 Stainless steel
  • EPDM Sealing rings
  • Pickling and passivation finish
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Connection Type:
Push
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Height:
11-97/100
Trap Material:
Steel
Trap Size:
4
UPC:
098268229264