4 in. Stainless Steel Pipe Clamp
4 in. Stainless Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 IN Diameter
- 110 MM Diameter
- 316 Stainless steel
- Pickling and passivation finish
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Outside:
- 4 in
- Fits Pipe Size:
- 4 in
- Height:
- 1
- Length:
- 4-3/4
- Material:
- Stainless Steel
- Product Type:
- Pipe Clamp
- UPC:
- 098268183115
- Weight:
- 0.55
- Width:
- 4-3/4