4 in. x 4 in. x 2 *COMB
4 in. x 4 in. x 2 *COMB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 x 2 in push-fit socket connections
- EPDM sealing rings
- Pickling and passivation finish
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 2
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Wye
- Material Type:
- Stainless Steel
- Origin:
- Global
- Type:
- W839050110ASPPK
- UPC:
- 098268229691