8 in. Push 90 Degree 316L Stainless Steel Elbow
8 in. Push 90 Degree 316L Stainless Steel Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Diameter: Ø200mm
- Stainless steel: AISI316L/EN1.4404
Documents
Specifications
- Elbow Degree:
- 90
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- UPC:
- 098268193053