This product requires certification to purchase.

3x3 NH BTC TRANS Coupling

BLUCHER

BTC 3x3 NH BTC TRANS Coupling

  • Fast #
  • Part #W8187921MM
  • Item #9411764
  • Manufacturer Part #8187921
5 out of 5 Customer Rating
Brand image
BLUCHER

BTC 3x3 NH BTC TRANS Coupling

  • Fast #
  • Part #W8187921MM
  • Item #9411764
  • Manufacturer Part #8187921
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • AISI 301 stainless steel outer clamp
  • 3 IN x 3 IN
  • Neoprene rubber inner gasket
  • Transition to no hub CI
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.3.1-2007
Application:
Commercial, Residential, Industrial, Food
Collection:
BTC
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
3
Material:
Stainless Steel
Material Type:
301 SS
Origin:
Global
Schedule Class:
40S
Type:
W8187921MM
UPC:
098268192940
Weight:
0.31