4 in. Clamp x No Hub Stainless Steel Transition Adapter
BTC 4 in. Clamp x No Hub Stainless Steel Transition Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- AISI 301 stainless steel outer clamp
- 4 IN x 4 IN
- Neoprene rubber inner gasket
- Transition to No Hub CI
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Food
- Clean Bagged:
- No
- Collection:
- BTC
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 098268192964
- Weight:
- 0.4 lb