This product requires certification to purchase.

4 in. x 3 CONC INCR

BLUCHER

CI-316 4 in. x 3 CONC INCR

  • Fast #
  • Part #W850075110CSPM
  • Item #9411787
  • Manufacturer Part #850.075.110 CS
4.4 out of 5 Customer Rating
Brand image
BLUCHER

CI-316 4 in. x 3 CONC INCR

  • Fast #
  • Part #W850075110CSPM
  • Item #9411787
  • Manufacturer Part #850.075.110 CS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 IN by 3 IN Push fit socket connections
  • 316 Stainless steel
  • EPDM Sealing rings
  • Pickling and passivation finish
  • Requires Certification

Documents


Specifications

Collection:
CI-316
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Increaser
Length:
4-17/50 in
Material:
Stainless Steel
Origin:
Global
UPC:
098268195064
Weight:
0.9 lb