This product requires certification to purchase.

2 in. DBL Coupling

BLUCHER

DC-316 2 in. DBL Coupling

  • Fast #
  • Part #W841050050SK
  • Item #9411465
  • Manufacturer Part #841.050.050 S
3.7 out of 5 Customer Rating
Brand image
BLUCHER

DC-316 2 in. DBL Coupling

  • Fast #
  • Part #W841050050SK
  • Item #9411465
  • Manufacturer Part #841.050.050 S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 316 Stainless steel
  • Push-fit connection
  • 2 Inch
  • EPDM Sealing rings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
2 in
Fitting Size 2
4 in
Fitting Sizes
2 in x 4 in
Length
4-33/100 in
Weight
0.33 lb
Characteristics & Features
Collection
DC-316
Fitting Type
Coupling
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
Origin
Global
Type
W841050050SK
UPC
098268213089