This product requires certification to purchase.

4 x 31/50 in. 316L Stainless Steel Coupling

BLUCHER

DC-316 4 x 31/50 in. 316L Stainless Steel Coupling

  • Fast #
  • Part #W841110110SP
  • Item #9411554
  • Manufacturer Part #841.110.110 S
5 out of 5 Customer Rating
Brand image
BLUCHER

DC-316 4 x 31/50 in. 316L Stainless Steel Coupling

  • Fast #
  • Part #W841110110SP
  • Item #9411554
  • Manufacturer Part #841.110.110 S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 316 Stainless steel
  • Push-fit connection
  • 4 Inch
  • EPDM Sealing rings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
31/50 in
Weight
0.99 lb
Characteristics & Features
Collection
DC-316
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
Origin
Global
UPC
098268204285