This product requires certification to purchase.

6 in. Stainless Steel Double Coupling

BLUCHER

DC-316 6 in. Stainless Steel Double Coupling

  • Fast #
  • Part #W841160160SU
  • Item #9411581
  • Manufacturer Part #841.160.160 S
5 out of 5 Customer Rating
Brand image
BLUCHER

DC-316 6 in. Stainless Steel Double Coupling

  • Fast #
  • Part #W841160160SU
  • Item #9411581
  • Manufacturer Part #841.160.160 S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 6 IN Push fit socket connections
  • 316 Stainless steel
  • EPDM Sealing rings
  • Pickling and passivation finish
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Food
Collection:
DC-316
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Double, Straight
Length:
7-9/100 in
Material:
Stainless Steel
Origin:
Global
UPC:
098268224610
Weight:
2.32 lb