3 JNT CLMP
JC 3 JNT CLMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 IN Diameter
- 75 MM Diameter
- 316 Stainless steel
- Pickling and passivation finish
Documents
Specifications
- Collection:
- JC
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Origin:
- Global
- Type:
- W847075075M
- UPC:
- 098268183108
- Weight:
- 0.33