3 in. Pipe Hanger
PH 3 in. Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 IN Diameter
- 75 MM Diameter
- 316 Stainless steel
- Pickling and passivation finish
Specifications
- Application:
- Commercial, Residential, Industrial, Food and Beverage
- Collection:
- PH
- Length:
- 6-51/100 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Origin:
- Global
- UPC:
- 098268216783
- Weight:
- 0.66 lb