6x6x4 TEE
T-90-316 6x6x4 TEE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push-fit connection
- 90 Degree
- EPDM sealing rings
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- T-90-316
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Tee
- Material:
- Stainless Steel
- Origin:
- Global
- Type:
- W830110160ASUUP
- UPC:
- 098268193817
- Weight:
- 4.04 lb