This product requires certification to purchase.

3 wye

BLUCHER

W-45-316 3 wye

  • Fast #
  • Part #W838075075SM
  • Item #9411591
  • Manufacturer Part #838.075.075 S
3.7 out of 5 Customer Rating
Brand image
BLUCHER

W-45-316 3 wye

  • Fast #
  • Part #W838075075SM
  • Item #9411591
  • Manufacturer Part #838.075.075 S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 3 x 3 IN Push fit socket connections
  • 316 Stainless steel
  • EPDM Sealing rings
  • Pickling and passivation finish
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
Push
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
W-45-316
Material
Stainless Steel
Warranty & Product Information
Origin
Global
Type
W838075075SM
UPC
098268222579