4 in. WYE
W-45-316 4 in. WYE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 316 Stainless steel
- Push-fit connection
- 45 Degree
- EPDM sealing rings
Documents
Specifications
- Collection:
- W-45-316
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Type:
- W838110110SP
- UPC:
- 098268203738