This product requires certification to purchase.

8 x 8 x 4 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Reducing Combination Wye

BLUCHER

WB-90-316 8 x 8 x 4 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Reducing Combination Wye

  • Fast #
  • Part #W839110200ASXXP
  • Item #9411336
  • Manufacturer Part #839.110.200 AS
3.4 out of 5 Customer Rating
Brand image
BLUCHER

WB-90-316 8 x 8 x 4 in. Push 316L Stainless Steel 1/8 Bend 45 Degree Reducing Combination Wye

  • Fast #
  • Part #W839110200ASXXP
  • Item #9411336
  • Manufacturer Part #839.110.200 AS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • 8 x 4 IN Push fit socket connections
  • 316 Stainless steel
  • EPDM Sealing rings
  • Pickling and passivation finish
  • Requires Certification

Documents


Specifications

Collection:
WB-90-316
End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
1/8 Bend, 45°, Combination Wye, Reducing
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
UPC:
098268230574