This product requires certification to purchase.

1.3 gph Condensate Pump with Slim Fascia Kit

Blue Diamond Pumps

MicroBlue® 1.3 gph Condensate Pump with Slim Fascia Kit

  • Fast #
  • Part #BX86011
  • Item #10269854
  • Manufacturer Part #X86-011
5 out of 5 Customer Rating
Brand image
Blue Diamond Pumps

MicroBlue® 1.3 gph Condensate Pump with Slim Fascia Kit

  • Fast #
  • Part #BX86011
  • Item #10269854
  • Manufacturer Part #X86-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Silent Operation
  • No screens, no filters = low maintenance
  • Tolerates debris
  • Easy Install
  • 3 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
6.5 ft
Discharge
1/4 in
Flow Rate
1.3 gph
Inlet Service Size
1/4 in
Maximum Feet of Head
16
Characteristics & Features
Collection
MicroBlue®
Pump Mounting
Vertical
Electrical & Operational Information
AMP
0.08
Automatic Shut-Off
Yes
Horsepower
1/8 hp
Volts
115/230V
Watts
2.6 W
Warranty & Product Information
Origin
Global
Pump Application
Condensate
Type
BX86011
UL Listed
Yes