16 oz. Spray-On Thermal Shield Gel
Arctic Armor 16 oz. Spray-On Thermal Shield Gel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects components and materials during soldering to avoid heat damage
- Protects valves during soldering
- Reduces the threat of costly heat damage to valve seals and gaskets
- Protects painted and finished surfaces from discoloration due to adjacent torch operations
- Unique gelled formula sticks to surfaces without dripping or running off
- Clear, non-staining gel leaves no residue, eliminating clean-up
- Safe, non-toxic, harmless to skin and odorless
- Made in the USA
Documents
Specifications
- Application:
- Valves, Fittings, Piping, Shower Valve, Trim, Cabinetry, Drywall, Studs, Rooftop, Furnace, Refrigeration, Gas System, Welding
- Collection:
- Arctic Armor
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Product Type:
- Thermal Shield Spray
- Size:
- 16 fl oz