1/2 in. x 50 ft. Heavy Duty Silver Anti-Seize Tape
Nickel Guard® 1/2 in. x 50 ft. Heavy Duty Silver Anti-Seize Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with a wide range of gases and liquids
- Compatible with a wide range of piping materials
- Will not harden or crack on the joint
- No curing time
- Effective across a broad range of temperatures
- Non-toxic
- Non-flammable
- Clean
Documents
Specifications
- Collection:
- Nickel Guard®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 600
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 600 in
- Temperature Range:
- -450 to 500 Deg F
- Tensile Strength:
- 10 to 12 N/mm2
- Thickness:
- 0.0045 in
- Type:
- M70894
- UPC:
- 038091708949
- Width:
- 1/2