8 oz. PTFE Thread Sealant
ZERO® VOC 8 oz. PTFE Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- Application:
- Acids, Dilute Acids, Compressors, Aliphatic Hydrocarbons, Alkali, Ammonia, Brine and Seawater Systems, Butane, Carbon Dioxide
- Collection:
- ZERO® VOC
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Maximum Temperature:
- 500
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Thread Sealant
- Size:
- 8 fl oz
- Temperature Range:
- -50 to 500 Deg F
- Type:
- M76042
- UL Listed:
- Yes