This product requires certification to purchase.

2-1/2 x 1/4 in. 60# 60 psi Steel Pressure Gauge

Blue Ribbon

2-1/2 x 1/4 in. 60# 60 psi Steel Pressure Gauge

  • Fast #
  • Part #BSH101D254DPOLY
  • Item #9363662
  • Manufacturer Part #SH101D-254DPOLY
5 out of 5 Customer Rating
Brand image
Blue Ribbon

2-1/2 x 1/4 in. 60# 60 psi Steel Pressure Gauge

  • Fast #
  • Part #BSH101D254DPOLY
  • Item #9363662
  • Manufacturer Part #SH101D-254DPOLY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Plastic, Steel
Material Type:
Polymer
Pressure - High:
60
Pressure - Low:
0
Pressure Class:
60#