22.4 cu. ft. Bottom Mount Freezer Refrigerator in Brushed Stainless Steel
22.4 cu. ft. Bottom Mount Freezer Refrigerator in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual compressors and evaporators for extended food preservation
- Durable 304-grade stainless steel interiors
- Extra-large capacity: 22.4 cu ft
- Refrigerator 16.66 cu ft
- Freezer 5.73 cu ft
- Professional-grade glass & metal shelves and bins
- Ramp-on LED lighting
- Precise touch screen controls
- Full extension tray that fits commercial size sheet pans
- Extra-large, fully extending drawers with soft-close technology
-
Lead Law Compliant
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 26-3/16 in
- Freezer Capacity (Cu Ft):
- 5.73 cu ft
- Height:
- 83-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 16.66 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Volts:
- 115V
- Width:
- 35-3/4 in