35-7/8 x 26-1/2 x 36 in. 25000 BTU 6-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel
35-7/8 x 26-1/2 x 36 in. 25000 BTU 6-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exclusive X-8™ star-shaped burner offers unmatched versatility and control on Every burner
- Go from extra-high sear - up to 25,000 BTUs - to an ultra-low warm of 500 BTUs on all burners
- Oversized true convection oven offers even and consistent multi-rack cooking
- Fits commercial-size 18" x 26 baking sheets
- 8 cooking modes including bake, convect bake, roast, convect roast, convect, broil, proof and dehydrate, plus sabbath setting and temperature probe
- Intuitive color 7" touchscreen control with Quick Start™ cooking in 3 easy touches
- Environmentally friendly, gentle 90-minute express cleaning mode + Contin Clean™ technology
- Unmatched customization - choose from 1,000+ colors and 10 metal trim finishes
- Handcrafted in Pennsylvania since 1880
Specifications
- AMP:
- 40
- BTU:
- 25000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 26-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 25
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Volts:
- 240V
- Width:
- 35-7/8 in