47-7/8 in. 6-Burner Electric Freestanding Range
47-7/8 in. 6-Burner Electric Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exclusive X-8™ star-shaped sealed burner offers unmatched versatility and control on every burner
- Go from extra-high sear - up to 25,000 BTUs - to an ultra-low warm of 500 BTUs on all burners
- Commercial-grade steel griddle with precise temperature control
- Oversized true convection electric oven offers even and consistent multi-rack cooking
- Fits commercial-size 18" x 26" baking sheets
- 8 cooking modes including bake, convect bake, roast, convect roast, convect, broil, proof and dehydrate, plus Sabbath setting and temperature probe
- Intuitive color 7" touchscreen control with Quick Start™ cooking in 3 easy touches
- Unmatched customization - choose from 1,000+ colors and 10 metal trim finishes
- Handcrafted in Pennsylvania since 1880
- Environmentally friendly, gentle 90-minute express cleaning mode + ContinuClean™ technology
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 25000
- Burner Type:
- Simmer
- Control Type:
- Touch Sensor
- Depth:
- 26-1/2 in
- Fuel Type:
- Propane
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 25
- Number of Burners:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Volts:
- 240V
- Watts:
- 5000 W
- Width:
- 47-7/8 in