35-7/8 in. Canopy Wall Mount Range Hood
Abbaka Series 35-7/8 in. Canopy Wall Mount Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Professional-grade performance with three exhaust settings and boost feature
- Innovative, multi-stage grease capture system
- Dimmable LED lighting
- Easy-to-use push-button controls
- Stainless baffle filters seamlessly remove for easy dishwasher cleaning
- Whisper quiet operation
- Heavy duty, commercial grade materials
- Choose from 1,000+ colors or classic stainless steel
- Accommodates top or rear discharge
- In-line, in-hood and remote blower compatible
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Abbaka Series
- Control Type:
- Push Button
- Depth:
- 24 in
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 36 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 35-7/8 in