35-7/8 in. 6-Burner Electric and Gas Freestanding Range
Culinary Series 35-7/8 in. 6-Burner Electric and Gas Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Restaurant-style 15,000 BTU open burners
- Precise 130° simmer burner
- Integrated wok cooking - no wok ring needed
- Oversized convection oven accommodates full size 18" x 26" baking sheet
- 1850° infrared broiler
- Available in 1,000+ colors and 10 metal trim finishes
- Handcrafted in Pennsylvania since 1880
- Includes standard island trim backguard
- Available in natural or LP gas
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 30000
- Burner Type:
- Simmer
- Capacity:
- 5 cu ft
- Collection:
- Culinary Series
- Control Type:
- Knob
- Depth:
- 24 in
- Fuel Type:
- Natural Gas
- Height:
- 36-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 30
- Number of Burners:
- 6
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- No
- Volts:
- 120V
- Weight:
- 459 lb
- Width:
- 35-7/8 in