This product requires certification to purchase.

35-7/8 in. 6-Burner Electric and Gas Freestanding Range

Blue Star Cooking

Dual Fuel Range Series 35-7/8 in. 6-Burner Electric and Gas Freestanding Range

  • Fast #
  • Part #BBSDF366BCF
  • Item #10094853
  • Manufacturer Part #BSDF366BCF
3.5 out of 5 Customer Rating
Brand image
Blue Star Cooking

Dual Fuel Range Series 35-7/8 in. 6-Burner Electric and Gas Freestanding Range

  • Fast #
  • Part #BBSDF366BCF
  • Item #10094853
  • Manufacturer Part #BSDF366BCF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exclusive X-8™ star-shaped sealed burner offers unmatched versatility and control on every burner
  • Go from extra-high sear - up to 25,000 BTUs - to an ultra-low warm of 500 BTUs on all burners
  • Oversized true convection electric oven offers even and consistent multi-rack cooking
  • Fits commercial-size 18" x 26" baking sheets
  • 8 cooking modes including bake, convect bake, roast, convect roast, convect, broil, proof and dehydrate, plus sabbath setting and temperature probe
  • Intuitive color 7" touchscreen control with Quick Start™ cooking in 3 easy touches
  • Environmentally friendly, gentle 90-minute express cleaning mode + ContinuClean™ technology
  • Unmatched customization - choose from 1,000+ colors and 10 metal trim finishes
  • Handcrafted in Pennsylvania since 1880
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
BTU:
25000
Burner Type:
Sealed
Collection:
Dual Fuel Range Series
Control Type:
Touch Sensor
Depth:
28-3/4 in
Fuel Type:
Natural Gas
Height:
36-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
25
Number of Burners:
6
Power Source:
Electric, Gas
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean:
Yes
Volts:
240V
Watts:
5000 W
Width:
35-7/8 in