This product requires certification to purchase.

15 gph Diaphragm Pump

Blue-White®

Chem-Feed® 15 gph Diaphragm Pump

  • Fast #
  • Part #BC2V242XVD
  • Item #5093264
  • Manufacturer Part #C2V242XVD
5 out of 5 Customer Rating
Brand image
Blue-White®

Chem-Feed® 15 gph Diaphragm Pump

  • Fast #
  • Part #BC2V242XVD
  • Item #5093264
  • Manufacturer Part #C2V242XVD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Backlit LCD display
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Chem-Feed®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
396 gpd
Material:
Plastic, Rubber, Ceramic
Material Type:
PVDF, FKM
Maximum Temperature:
130
NEMA:
NEMA 4X
Pressure - Maximum:
175 psi
Volts:
115V