Diaphragm Chemical Metering Pump
Chem-Feed® Diaphragm Chemical Metering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual controls with operator friendly digital controls
- Quiet variable speed motor
- Built-in DFD (diaphragm failure detection) system
- Full stroke length avoids priming loss
- Backlit LCD display
Specifications
- AMP:
- 1.5
- Collection:
- Chem-Feed®
- Connection Size:
- 1/2
- Connection Type:
- MPT
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 974.4 gpd
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVDF, FKM
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X
- Pressure - Maximum:
- 100 psi
- Product Type:
- Diaphragm Metering Pump
- Volts:
- 115V
- Weight:
- 29 lb