This product requires certification to purchase.

115V Circulator Pump

Blue-White®

Flexflo® 115V Circulator Pump

  • Fast #
  • Part #BA1N20F6T
  • Item #4935084
  • Manufacturer Part #A1N20F-6T
4 out of 5 Customer Rating
Brand image
Blue-White®

Flexflo® 115V Circulator Pump

  • Fast #
  • Part #BA1N20F6T
  • Item #4935084
  • Manufacturer Part #A1N20F-6T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For dosing wide range of chemicals including sodium hypochlorite and other gaseous chemicals
  • Self-priming against maximum line pressure
  • Tube Failure Detection (TFD+) senses tubing rupture
  • Set desired output with manual speed control knob
  • Requires Certification

Specifications

AMP:
0.51
Collection:
Flexflo®
Connection Size:
3/8
Connection Type:
OD Tube
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
24 gpd
Material:
Plastic, Rubber, Ceramic
Material Type:
PVDF, Flex-A-Prene®, FKM
Maximum Temperature:
130
NEMA:
NEMA 3R
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Product Type:
Peristaltic Metering Pump
Volts:
115V
Weight:
10 lb