32.4 GPD 100 PSI A1 BW PUMP VARI
Flexflo® 32.4 GPD 100 PSI A1 BW PUMP VARI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Precise chemical dosing capabilities
- Designed to handle a wide range of corrosive chemicals, acids and alkalis
- Ideal for injecting sodium hypochlorite due to natural degassing action of peristaltic pumps
- Control with a digital display to set pump output and remote on/off
- Accepts 4-20mA input signal for output control if required
- 4-20mA output to monitor pump performance
- Tube Failure Detection (TDF+) senses tube rupture
- FDA compliant feed tube
Specifications
- AMP:
- 0.6
- Collection:
- Flexflo®
- Connection Size:
- 3/8
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 32.4 gpd
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVDF, Flex-A-Prene®, FKM
- Maximum Temperature:
- 185
- NEMA:
- NEMA 4X
- Pressure - Maximum:
- 100 psi
- Product Type:
- Peristaltic Metering Pump
- Volts:
- 115V
- Weight:
- 10 lb